Skip Content
SCREW MACH D7985H PH SSA2 M4-0.7X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SSA2 M4-0.7X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.040.0016
  • Mfr. Model # M51340.040.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 16mm
  • Package Quantity 100
  • Drive Type Phillips
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Driver Size #2
  • Head Type Raised Cheese
  • Thread Length 16 mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 3.1 mm
  • Head Dia. 8mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list