Skip Content
SCREW MACH D7985H PH SSA2 M3-0.5X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SSA2 M3-0.5X30

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.030.0030
  • Mfr. Model # M51340.030.0030
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Length 30mm
  • Package Quantity 100
  • Drive Type Phillips
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Driver Size #1
  • Head Type Raised Cheese
  • Meets/Exceeds DIN 7985-H
  • Thread Length 30 mm
  • Head Height 2.4 mm
  • Head Dia. 6mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list