Skip Content
SCREW MACH D7985H PH SSA2 M3-0.5X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SSA2 M3-0.5X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.030.0012
  • Mfr. Model # M51340.030.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Item Machine Screw
  • Length 12mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #1
  • Head Type Raised Cheese
  • Thread Length 12mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 2.4 mm
  • Head Dia. 6mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list