Skip Content
SCREW MACH D7985H PH SSA2 M2-0.4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SSA2 M2-0.4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.020.0012
  • Mfr. Model # M51340.020.0012
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 12mm
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Head Height 1.6 mm
  • Driver Size #1
  • Head Type Raised Cheese
  • Meets/Exceeds DIN 7985-H
  • Thread Length 12mm
  • System of Measurement Metric
  • Head Dia. 4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list