Skip Content
SCREW MACH D7985H PH SS A2 M6-1X45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SS A2 M6-1X45

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.060.0045
  • Mfr. Model # M51340.060.0045
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Technical Specs

  • Length 45mm
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Package Quantity 50
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Thread Length 45mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 4.6 mm
  • Driver Size #3
  • Head Dia. 12mm
  • System of Measurement Metric
  • Finish Plain
  • Tensile Strength (PSI) 101526
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list