Skip Content
SCREW MACH D7985H PH SS A2 M6-1X35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SS A2 M6-1X35

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.060.0035
  • Mfr. Model # M51340.060.0035
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Material A2 Stainless Steel
  • Item Machine Screw
  • Length 35mm
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Driver Size #3
  • Drive Type Phillips
  • Meets/Exceeds DIN 7985-H
  • Head Type Raised Cheese
  • Head Height 4.6 mm
  • Thread Length 35mm
  • Head Dia. 12mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list