Skip Content
SCREW MACH D7985H PH SS A2 M2-0.4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SS A2 M2-0.4X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.020.0008
  • Mfr. Model # M51340.020.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Machine Screw
  • Length 8mm
  • Material A2 Stainless Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Driver Size #1
  • Meets/Exceeds DIN 7985-H
  • Head Height 1.6 mm
  • Thread Length 8mm
  • System of Measurement Metric
  • Head Dia. 4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list