Skip Content
SCREW MACH D7985H PH SS A2 M2-0.4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SS A2 M2-0.4X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.020.0006
  • Mfr. Model # M51340.020.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 6mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Driver Size #1
  • Thread Length 6mm
  • Drive Type Phillips
  • Meets/Exceeds DIN 7985-H
  • Head Type Raised Cheese
  • Head Height 1.6 mm
  • Head Dia. 4mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list