Skip Content
SCREW MACH D7985H PH SS A2 M2-0.4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH D7985H PH SS A2 M2-0.4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51340.020.0004
  • Mfr. Model # M51340.020.0004
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Package Quantity 100
  • Item Machine Screw
  • Material A2 Stainless Steel
  • Length 4mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Driver Size #1
  • Head Type Raised Cheese
  • Thread Length 4mm
  • Head Height 1.6 mm
  • Meets/Exceeds DIN 7985-H
  • Head Dia. 4mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list