Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M6-1X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M6-1X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.060.0008
  • Mfr. Model # M24660.060.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Finish Galvanized
  • Item Machine Screw
  • Length 8m
  • Material Steel 4.8
  • Package Quantity 100
  • Driver Size #3
  • Thread Length 8mm
  • Head Type Raised Cheese
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Meets/Exceeds DIN 7985-H
  • Drive Type Phillips
  • Head Height 4.6 mm
  • Tensile Strength (PSI) 60900
  • Head Dia. 12mm
  • Rockwell Hardness B71 - B99
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list