Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M6-1X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M6-1X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.060.0060
  • Mfr. Model # M24660.060.0060
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Finish Galvanized
  • Material Steel 4.8
  • Item Machine Screw
  • Length 60mm
  • Package Quantity 25
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Raised Cheese
  • Thread Length 60mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 4.6 mm
  • Tensile Strength (PSI) 60900
  • Head Dia. 12mm
  • Rockwell Hardness B71 - B99
  • System of Measurement Metric
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list