Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M6-1X16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M6-1X16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.060.0016
  • Mfr. Model # M24660.060.0016
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Finish Galvanized
  • Item Machine Screw
  • Length 16mm
  • Material Steel 4.8
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Drive Type Phillips
  • Thread Size M6
  • Driver Size #3
  • Head Type Raised Cheese
  • Meets/Exceeds DIN 7985-H
  • Thread Length 16 mm
  • Head Height 4.6 mm
  • Tensile Strength (PSI) 60900
  • Head Dia. 12mm
  • System of Measurement Metric
  • Rockwell Hardness B71 - B99
  • Dia./Thread Size M6-1.00mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List