SCREW MACHINE CHH/PH 4.8 ZP M4-0.7X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE CHH/PH 4.8 ZP M4-0.7X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.040.0005
  • Mfr. Model # M24660.040.0005
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Machine Screw
  • Material Steel 4.8
  • Length 5mm
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Drive Type Phillips
  • Thread Length 5mm
  • Head Type Raised Cheese
  • Driver Size #2
  • Meets/Exceeds DIN 7985-H
  • Head Height 3.1 mm
  • Tensile Strength (PSI) 60900
  • System of Measurement Metric
  • Dia./Thread Size M4-0.70mm
  • Head Dia. 8mm
  • Rockwell Hardness B71 - B99

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list