Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M3-0.5X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M3-0.5X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.030.0006
  • Mfr. Model # M24660.030.0006
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length 6mm
  • Item Machine Screw
  • Finish Galvanized
  • Material 4.8 Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Drive Type Phillips
  • Package Quantity 100
  • Head Type Raised Cheese
  • Driver Size #1
  • Thread Length 6mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 2.4 mm
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Head Dia. 6mm
  • Dia./Thread Size M3-0.50mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list