Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M3-0.5X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M3-0.5X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.030.0004
  • Mfr. Model # M24660.030.0004
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Machine Screw
  • Material 4.8 Steel
  • Finish Galvanized
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Length 4mm
  • Driver Size #1
  • Drive Type Phillips
  • Head Height 2.4 mm
  • Head Type Raised Cheese
  • Thread Length 4mm
  • Meets/Exceeds DIN 7985-H
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Head Dia. 6mm
  • System of Measurement Metric
  • Dia./Thread Size M3-0.50mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list