Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.020.0008
  • Mfr. Model # M24660.020.0008
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Length 8mm
  • Item Machine Screw
  • Finish Galvanized
  • Material 4.8 Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Driver Size #1
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Head Type Raised Cheese
  • Thread Length 8mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 1.6 mm
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Head Dia. 4mm
  • Dia./Thread Size M2-0.40mm
  • System of Measurement Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list