Skip Content
SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.020.0005
  • Mfr. Model # M24660.020.0005
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Galvanized
  • Item Machine Screw
  • Length 5mm
  • Material 4.8 Steel
  • Package Quantity 100
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Driver Size #1
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Meets/Exceeds DIN 7985-H
  • Head Height 1.6 mm
  • Thread Length 5mm
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Head Dia. 4mm
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list