SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW MACHINE CHH/PH 4.8 ZP M2-0.4X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM24660.020.0004
  • Mfr. Model # M24660.020.0004
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Galvanized
  • Item Machine Screw
  • Length 4mm
  • Material 4.8 Steel
  • Temp. Range (F) -58 Degrees - 302 Degrees (-50 Degrees C - 150 Degrees C)
  • Package Quantity 100
  • Driver Size #1
  • Drive Type Phillips
  • Head Type Raised Cheese
  • Thread Length 4mm
  • Meets/Exceeds DIN 7985-H
  • Head Height 1.6 mm
  • Tensile Strength (PSI) 60900
  • Rockwell Hardness B71 - B99
  • Head Dia. 4mm
  • System of Measurement Metric
  • Dia./Thread Size M2-0.40mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list