Skip Content
SCREW MACH BRS RND SL 12-24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW MACH BRS RND SL 12-24X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC180-250
  • Mfr. Model # 180-250
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Machine screw, round head, slotted, brass. Size 12-24 x 1 inch.

Technical Specs

  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list