Skip Content
SCREW MACH BRS RND SL 10-24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH BRS RND SL 10-24X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC180-200
  • Mfr. Model # 180-200
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Machine screw, round head, slotted, brass. Size 10-24 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Item Machine screw
  • Material Brass
  • Length 2"
  • Head Type Round
  • Thread Size 10-24
  • Drive Type Slotted
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list