Skip Content
Discontinued with Replacement
SCREW MACH BRS FL SLT 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW MACH BRS FL SLT 5/16-18X2

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5702-451
  • Mfr. Model # 5702-451
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MACH SCR BRS CSK SLT 5/16-18X2

Price: NA

Product Details

Machine screw, flat head slotted, brass. Size 5/16-18 x 2 inches.

Technical Specs

  • Package Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list