Discontinued with Replacement
SCREW MACH BRS FL SLT 4-40X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW MACH BRS FL SLT 4-40X1

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC5702-047
  • Mfr. Model # 5702-047
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
MACH SCR BRS CSK SLT 4-40X1

Your Price: NA

Product Details

Machine screw, flat head slotted, brass. Size 4-40 x 1 inch.

Technical Specs

  • Package Quantity 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list