Skip Content
SCREW MACH 5/16X1-1/4 PAN HD S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW MACH 5/16X1-1/4 PAN HD S/S

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1PPM31C125
  • Mfr. Model # 1PPM31C125
  • UNSPSC # 31161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.7 lbs

Product Details

18.8 stainless steel, Phillips pan head machine screw. Size 5/16-18 x 1-1/4 inches.

Technical Specs

  • Package Quantity 50
  • Item machine screw
  • Length 1-1/4"
  • Material 18-8 Stainless Steel
  • Drive Type Phillips
  • Head Type Pan
  • System of Measurement Inch

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list