Skip Content
SCREW-IN INFRARED HEATER BULBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN INFRARED HEATER BULBS

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TDD1
  • Mfr. Model # 4TDD1
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Screw-in Infrared Heater Bulbs
  • For Use With Mfr. No. CRK00016
  • Length 4-9/64"
  • kW 0.06
  • Remarks Metamorphing Rose to Gray Ceramic Emitter
  • Voltage 120
  • Watts 60
  • Diameter 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list