Skip Content
SCREW-IN CFL, 9W, NON-DIMM, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 9W, NON-DIMM, 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MRK6
  • Mfr. Model # 5MRK6
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.275 lbs

Technical Specs

  • Item Screw-In CFL
  • Bulb Shape PAR20
  • Voltage 120
  • Bulb Designation 9/CFL/PAR20
  • Watts 9
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 3-7/8"
  • Bulb Type Reflector
  • Light Appearance 3,000 - 3,999K, Cool White
  • Lumens 345
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Dimmable No
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. -9 Degrees F
  • Bulb Start Type Preheat
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 40W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list