Skip Content
SCREW-IN CFL, 9W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 9W, NON-DIMM, 2700K

TCP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PCD1
  • Mfr. Model # 8PCD1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Watts 9
  • Bulb Shape R20
  • Item Screw-In CFL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 120
  • Average Bulb Life 8,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Max. Overall Bulb Length 3-13/16"
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 300
  • Dimmable No
  • Three-Way No
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • Bulb Power Source Plug and Play
  • High Output No
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Wattage Equivalency 65W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List