Skip Content
SCREW-IN CFL, 85W, NON-DIMM, 6500K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 85W, NON-DIMM, 6500K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMY3
  • Mfr. Model # 3EMY3
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 1.49 lbs

Product Details

Compact fluorescent lamp, self ballasted screw in., 85 lamp watts, 30 0incandescent equivalent (watts), 120 voltage, lamp designation 85CFL/65, spiral, T5 5/8 in. 6,500 colour temp., daylight lamp tone, 8,000 hrs. averagelife, 4,800 initial lumens, 4,080

Technical Specs

  • Voltage 120
  • Bulb Shape Spiral
  • Watts 85
  • Bulb Designation 85CFL/65
  • Item Screw-in Cfl
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 6,500 K
  • Max. Overall Bulb Length 11-51/64"
  • Bulb Type Standard
  • Light Appearance 5,000K and Above, Daylight
  • Lumens 4800
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • For Enclosed Fixtures Yes
  • Light Technology Fluorescent
  • Rough Service Yes
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Housing Glass
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F
  • Bulb Start Type Rapid
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type 4-Pin (GX24Q-3)
  • Dimmable No
  • Three-Way No
  • High Output No
  • Wattage Equivalency 300 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list