Skip Content
SCREW-IN CFL, 60W, NON-DIMM, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 60W, NON-DIMM, 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MPW9
  • Mfr. Model # 5MPW9
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Technical Specs

  • Bulb Shape 5U
  • Bulb Designation 60CFL/5U
  • Voltage 277
  • Item Screw-In CFL
  • Watts 60
  • Shatter-Resistant No
  • Bulb Color Temp. 5,000 K
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 9-3/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Cool White
  • Lumens 4200
  • Standards Meets 2012 Lighting Legislation Energy, UL
  • Dimmable No
  • Three-Way No
  • Bulb Technology Fluorescent
  • Bulb Power Source Direct Wired
  • High Output No
  • Color Rendering Index 84
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Bulb Start Type Instant
  • Wattage Equivalency 300W INC
  • Bulb Operating Temp. Range 0 Degrees F - 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list