Skip Content
SCREW-IN CFL, 55W, NON-DIMM, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 55W, NON-DIMM, 5000K

SHAT-R-SHIELD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33H571
  • Mfr. Model # 33H571
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Designation CFL-EL 55W
  • Voltage 120
  • Bulb Shape T3
  • Item Screw-In CFL
  • Watts 55
  • Shatter-Resistant Yes
  • Standards Meets 2012 Lighting Legislation Energy,UL/CUL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 6,000 hr.
  • Bulb Color Temp. 5,000 K
  • Max. Overall Bulb Length 7"
  • Bulb Type Standard
  • Light Appearance 5,000K and Above, Warm White
  • Lumens 3500
  • Dimmable No
  • Three-Way No
  • Color Rendering Index 84
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures Yes
  • High Output No
  • Rough Service No
  • Bulb Housing Glass
  • Bulb Start Type Electronic
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 200W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list