Skip Content
SCREW-IN CFL, 42W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW-IN CFL, 42W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE42HLX2XL827
  • Mfr. Model # FLE42HLX2XL827
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation FLE42HT3/2/XL827
  • Voltage 120
  • Watts 42
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 12,000 hr.
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 6-3/8"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 2700
  • Shatter-Resistant No
  • Dimmable No
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Primary Application General Purpose
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 150W INC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List