Skip Content
SCREW-IN CFL, 40W, NON-DIMM, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREW-IN CFL, 40W, NON-DIMM, 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MPW7
  • Mfr. Model # 5MPW7
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Bulb Shape 5U
  • Item Screw-In CFL
  • Bulb Designation 40CFL/5U
  • Voltage 277
  • Watts 40
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 5,000 K
  • Max. Overall Bulb Length 7-1/8"
  • Bulb Type Linear/Circline/U-Bend
  • Light Appearance 5,000K and Above, Cool White
  • Lumens 3000
  • Standards Meets 2012 Lighting Legislation Energy, UL
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • For Enclosed Fixtures No
  • Bulb Technology Fluorescent
  • Color Rendering Index 84
  • Bulb Housing Glass
  • High Output No
  • Bulb Manufacturers Warranty Length 1 yr.
  • Rough Service No
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 0 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 200W INC
  • Bulb Operating Temp. Range 0 Degrees F - 100 Degrees F
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List