Skip Content
SCREW-IN CFL, 40W, NON-DIMM, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 40W, NON-DIMM, 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5MPW6
  • Mfr. Model # 5MPW6
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Bulb Shape 5U
  • Bulb Designation 40CFL/5U
  • Item Screw-In CFL
  • Voltage 120
  • Watts 40
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Color Temp. 5,000 K
  • Max. Overall Bulb Length 7-1/8"
  • Light Appearance 5,000K and Above, Cool White
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 3000
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Color Rendering Index 84
  • Bulb Technology Fluorescent
  • Three-Way No
  • For Enclosed Fixtures No
  • High Output No
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 1 yr.
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. 0 Degrees F
  • Rough Service No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 200W INC
  • Bulb Operating Temp. Range 0 Degrees F - 100 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list