Skip Content
SCREW-IN CFL, 40W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 40W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUU4
  • Mfr. Model # 2CUU4
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.35 lbs

Product Details

Compact fluorescents, twist lamps, self-ballasted.

Technical Specs

  • Bulb Shape Spiral
  • Bulb Designation 40CFL/41
  • Voltage 120
  • Item Screw-in Cfl
  • Watts 40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 7-1/4"
  • Bulb Color Temp. 4,100 K
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 2400
  • Bulb Power Source Direct Wired
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Dimmable No
  • Three-Way No
  • For Enclosed Fixtures No
  • High Output No
  • Rough Service No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 125W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list