Skip Content
SCREW-IN CFL, 32W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 32W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EMY1
  • Mfr. Model # 3EMY1
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.3 lbs

Product Details

Compact fluorescent lamp, self ballasted screw in., 32 lamp watts, 100 incandescent equivalent (wtts), 120 voltage, lamp designation 32DVL/27, spiral, T5 5/8 in. dia. lamp shape, medium base, 82 CFI 2,700 colour temp., soft white lamp tone, lumens, 1,850

Technical Specs

  • Bulb Shape Spiral
  • Bulb Designation 32CFL/27
  • Watts 32
  • Voltage 120
  • Item Screw-In CFL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Max. Overall Bulb Length 6"
  • Bulb Color Temp. 2,700 K
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1920
  • Dimmable No
  • Bulb Power Source Plug and Play
  • Three-Way No
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • High Output No
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 2 yr.
  • Rough Service Yes
  • Bulb Start Type Rapid
  • Bulb Min. Starting Temp. 5 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 100 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list