Skip Content
SCREW-IN CFL, 27W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 27W, NON-DIMM, 2700K

TCP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FKG3
  • Mfr. Model # 6FKG3
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation 48927WL
  • Watts 27
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy,UL,Euro IEC,RoHS,UL Approved For Wet Locations
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5"
  • Average Bulb Life 12,000 hr.
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1850
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Light Technology Fluorescent
  • For Enclosed Fixtures Yes
  • Color Rendering Index 82
  • High Output No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list