Skip Content
SCREW-IN CFL, 26W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREW-IN CFL, 26W, NON-DIMM, 4100K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE26HT3-2-841
  • Mfr. Model # FLE26HT3-2-841
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Approval cUL certified. Bulb T3 spiral. Lamp watts 26. Nominal length 5.2 inches. Rated average life 8,000 hours. Light output lumens initial 1,700. Light output lumens mean 1,365. Colour temperature (K) 4,100. CRI 82.

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation FLE26HT3/2/841
  • Voltage 120
  • Watts 26
  • Green Certification or Other Recognition ENERGY STAR
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 4,100 K
  • Average Bulb Life 8,000 hr.
  • Max. Overall Bulb Length 5-1/4"
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list