Skip Content
SCREW-IN CFL, 26W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 26W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE262R40XL827
  • Mfr. Model # FLE262R40XL827
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.65 lbs

Product Details

Reflector lamp, soft white. Approval cUL certified. Bulb R40. Lamp watts 26. Nominal length 6.5 inches. Rated average life 10,000 hours. Light output lumens initial 1,300. Light output lumens mean 1,040. Colour temperature (K) 2,700. CRI 82.

Technical Specs

  • Item Screw-In CFL
  • Watts 26
  • Voltage 120
  • Bulb Designation FLE26/2/R40/XL/827
  • Bulb Shape R40
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 6-1/2"
  • Shatter-Resistant No
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1300
  • Light Technology Fluorescent
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Bulb Primary Application General Purpose
  • Wattage Equivalency 100 W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list