Skip Content
SCREW-IN CFL, 26W, DIMMABLE, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 26W, DIMMABLE, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE262DVR40
  • Mfr. Model # FLE262DVR40
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Bulb Shape R40
  • Item Screw-In CFL
  • Bulb Designation FLE26/2/DV/R40
  • Voltage 120
  • Watts 26
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Average Bulb Life 6,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 6-7/8"
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1300/1260
  • Dimmable Yes
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • Bulb Start Type Program
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 100W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list