Skip Content
SCREW-IN CFL, 26W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 26W, NON-DIMM, 4100K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3TFR3
  • Mfr. Model # 3TFR3
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.98 lbs

Product Details

Screw-In CFL,Non-Dimmable,Lamp Type Reflector,Lamp Designation 23CFLPAR38/41,Start Type Preheat,26 Watts,Incandescent Equivalent (Watts) 90,Base Type Medium Screw (E26),Lamp Shape PAR38,120 Voltage,Lamp Tone Cool,Colour Temperature (K) 4,100K,CRI 82,Initial Lumens 1,050,Mean Lumens 900,Average Life 10,000 hr.,Max. Overall Length 5 In.,Min. Starting Temp. 5 Degrees F

Technical Specs

  • Voltage 120
  • Watts 26
  • Bulb Shape PAR38
  • Item Screw-In CFL
  • Bulb Designation 23CFLPAR38/41
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 4,100 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Light Appearance 4,000 - 4,999K, Cool White
  • Lumens 1100
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • For Enclosed Fixtures No
  • Rough Service No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Start Type Instant
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 90W INC
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List