!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW-IN CFL, 23W, NON-DIMM, 4100K

SCREW-IN CFL, 23W, NON-DIMM, 4100K

LUMAPRO

SCREW-IN CFL, 23W, NON-DIMM, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW-IN CFL, 23W, NON-DIMM, 4100K

SCREW-IN CFL, 23W, NON-DIMM, 4100K

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE2CUU1
  • Mfr. Model # 2CUU1
  • UNSPSC # 39101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

Compact Fluorescent Lamp, Self Ballasted Screw In, 23 Lamp Watts, 90 Incandescent Equivalent (Watts), 120 V, Spiral, T2 1/4 In. Dia. Lamp Shape, Medium Base, 82 CRI, 4100 Color Temp., Cool White Lamp Tone, 10,000 hr. Average Life, 1600 Initial Lumens, 13

Technical Specs

  • Item Screw-in Cfl
  • Bulb Shape T2
  • Colour Temperature 4,100 K
  • Wattage Equivalency 90 W INC
  • Shatter-Resistant No
  • Watts 23.0
  • Three-Way No
  • Light Appearance 4,000 - 4,999K, Cool White
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 2 yr
  • Bulb Start Type Instant
  • Overall Length 5-5/8"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Medium Screw (E26)
  • Colour Rendering Index 82.0
  • Lumens 1600
  • Light Technology Fluorescent
  • Voltage 120
  • Bulb Type Standard
  • Rough Service No
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Bulb Minimum Starting Temperature 5 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Rated Life 10,000 hr.
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Compliance and Restrictions

  • Environmentally Preferable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list