SCREW-IN CFL,23W,NON-DIMM,4100K,2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL,23W,NON-DIMM,4100K,2PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T274
  • Mfr. Model # 12T274
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.4 lbs

Technical Specs

  • Bulb Shape T3
  • Voltage 120
  • Bulb Designation 23W CFL 4100K
  • Watts 23
  • Item Screw-In CFL
  • Average Bulb Life 8,000 hr.
  • Max. Overall Bulb Length 4-13/16"
  • Bulb Color Temp. 4,100 K
  • Bulb Type Standard
  • Light Appearance 4,000 - 4,999K, Cool White
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Lumens 1600
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • For Enclosed Fixtures No
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • High Output No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 7 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 100 W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list