Discontinued with Replacement
SCREW-IN CFL, 23W, NON-DIMM, 3000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL, 23W, NON-DIMM, 3000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CEK7
  • Mfr. Model # 2CEK7
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.68 lbs
Suggested Replacement Product
SCREW-IN CFL, 23W, NON-DIMM, 2700K

Your Price: NA

Product Details

Screw-In CFL,Non-Dimmable,Lamp Type Reflector,Lamp Designation 23CFLPAR38/30/AR,Start Type Preheat,23 Watts,Incandescent Equivalent (Watts) 90,Base Type Medium Screw (E26),Lamp Shape PAR38,120 Voltage,Lamp Tone Soft White,Colour Temperature (K) 3,000K,CRI

Technical Specs

  • Bulb Shape PAR38
  • Item Screw-In CFL
  • Bulb Designation 23CFLPAR38/30/AR
  • Voltage 120
  • Watts 23
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 3,000 K
  • Max. Overall Bulb Length 5-3/8"
  • Bulb Type Reflector
  • Light Appearance 3,000 - 3,999K, Warm White
  • Lumens 1200
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Color Rendering Index 82
  • Light Technology Fluorescent
  • High Output No
  • For Enclosed Fixtures Yes
  • Bulb Housing Glass
  • Rough Service Yes
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Preheat
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 90 W INC
  • Bulb Operating Temp. Range 5 Degrees F - 104 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list