Skip Content
SCREW-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 23W, NON-DIMM, 2700K

TCP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6FKG2
  • Mfr. Model # 6FKG2
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Bulb Designation 48923WL
  • Watts 23
  • Voltage 120
  • Standards Meets 2012 Lighting Legislation Energy,UL,Euro IEC,RoHS,UL Approved For Wet Locations
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 12,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 4-7/16"
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Type Standard
  • Lumens 1650
  • Dimmable No
  • Three-Way No
  • For Enclosed Fixtures Yes
  • Bulb Technology Fluorescent
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • High Output No
  • Rough Service No
  • Bulb Housing Glass
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Base Type Medium Screw (E26)
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Wattage Equivalency 90W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list