Skip Content
SCREW-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 23W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUV9
  • Mfr. Model # 2CUV9
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 4.32 lbs

Product Details

Compact fluorescent reflectors.

Technical Specs

  • Bulb Shape R40
  • Item Screw-In CFL
  • Voltage 120
  • Bulb Designation 23CFLR40/F/27
  • Watts 23
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Average Bulb Life 10,000 hr.
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 6-1/2"
  • Light Appearance 2,700 - 2,999K, Cool White
  • Bulb Type Reflector
  • Lumens 1040
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Direct Wired
  • Bulb Technology Fluorescent
  • Color Rendering Index 82
  • For Enclosed Fixtures No
  • Rough Service No
  • High Output No
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Start Type Instant
  • Indoor/Outdoor Usage Indoor Only
  • Wattage Equivalency 90W INC
  • Bulb Base Type Medium Screw (E26)
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list