Skip Content
SCREW-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 23W, NON-DIMM, 2700K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2CUV8
  • Mfr. Model # 2CUV8
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 2.0 lbs

Product Details

Compact fluorescent reflectors.

Technical Specs

  • Bulb Shape PAR38
  • Voltage 120
  • Item Screw-in Cfl
  • Bulb Designation 23CFLPAR38/27
  • Watts 23
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Lumens 1050
  • Bulb Power Source Direct Wired
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Technology Fluorescent
  • Bulb Manufacturers Warranty Length 2 yr.
  • Bulb Start Type Instant
  • Bulb Operating Temp. Range 0 Degrees F - 113 Degrees F
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Bulb Base Type Medium Screw (E26)
  • Three-Way No
  • Dimmable No
  • For Enclosed Fixtures No
  • Rough Service No
  • High Output No
  • Light Appearance 2,700 - 2,999K, Soft White
  • Wattage Equivalency 90W INC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list