Skip Content
SCREW-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 23W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE23HT3/2XL827
  • Mfr. Model # FLE23HT3/2XL827
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1160
  • Shipping Weight 0.27 lbs

Product Details

Colour Temperature (K) 2700,CRI 82,Average Life 12000

Technical Specs

  • Bulb Shape T3
  • Item Screw-in Cfl
  • Voltage 120
  • Bulb Designation FLE23HT3/2/XL
  • Watts 23
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Shatter-Resistant No
  • Max. Overall Bulb Length 5"
  • Bulb Color Temp. 2,700 K
  • Average Bulb Life 12,000 hr.
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Type Standard
  • Lumens 1600
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Bulb Min. Starting Temp. 5 Degrees F
  • Dimmable No
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 90W INC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List