Skip Content
SCREW-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 23W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFLE232PAR38FLCD
  • Mfr. Model # FLE232PAR38FLCD
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bulb Designation FLE23/2PAR38FL
  • Bulb Shape PAR38
  • Voltage 120
  • Item Screw-In CFL
  • Watts 23
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5-1/2"
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1185
  • Bulb Technology Fluorescent
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 5 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 90W INC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List