Skip Content
SCREW-IN CFL, 23W, NON-DIMM, 2700K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREW-IN CFL, 23W, NON-DIMM, 2700K

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELEL23R25SW
  • Mfr. Model # EL23R25SW
  • UNSPSC # 39101619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Bulb Shape R25
  • Item Screw-In CFL
  • Voltage 120
  • Watts 23
  • Bulb Designation EL23/R25/SW
  • Shatter-Resistant No
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 15,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 5"
  • Bulb Type Reflector
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1100
  • Dimmable No
  • Color Rendering Index 82
  • Bulb Min. Starting Temp. 32 Degrees F
  • Bulb Base Type Medium Screw (E26)
  • Light Technology Fluorescent
  • Bulb Primary Application General Purpose
  • Wattage Equivalency 90 W INC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list