SCREW-IN CFL,23W,NON-DIMM,2700K,2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREW-IN CFL,23W,NON-DIMM,2700K,2PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T279
  • Mfr. Model # 12T279
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.45 lbs

Technical Specs

  • Bulb Shape T3
  • Item Screw-In CFL
  • Voltage 120
  • Bulb Designation 23W CFL 2700K
  • Watts 23
  • Average Bulb Life 12,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4-7/16"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1600
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • High Output No
  • Rough Service No
  • For Enclosed Fixtures No
  • Light Technology Fluorescent
  • Bulb Housing Glass
  • Bulb Manufacturers Warranty Length 11 yr.
  • Bulb Min. Starting Temp. -20 Degrees F
  • Bulb Start Type Instant
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 100 W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list