Skip Content
SCREW-IN CFL,23W,NON-DIMM,2700K,2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREW-IN CFL,23W,NON-DIMM,2700K,2PK

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T273
  • Mfr. Model # 12T273
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 1161
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Screw-In CFL
  • Voltage 120
  • Watts 23
  • Bulb Shape T3
  • Bulb Designation 23W CFL 2700K
  • Average Bulb Life 8,000 hr.
  • Bulb Color Temp. 2,700 K
  • Max. Overall Bulb Length 4-13/16"
  • Bulb Type Standard
  • Light Appearance 2,700 - 2,999K, Soft White
  • Lumens 1600
  • Standards Meets 2012 Lighting Legislation Energy
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Shatter-Resistant No
  • Dimmable No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • Color Rendering Index 82
  • Bulb Technology Fluorescent
  • High Output No
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Rough Service No
  • Bulb Manufacturers Warranty Length 7 yr.
  • Bulb Primary Application General Purpose
  • Bulb Start Type Instant
  • Bulb Min. Starting Temp. -20 Degrees F
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Medium Screw (E26)
  • Wattage Equivalency 100W INC
  • Bulb Operating Temp. Range -20 Degrees F - 160 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list